Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,2000W (Discontinued)
Mfr # QH2M/T3/CL/HT
Zoro # G1396735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Type Miniature
- Standards Meets 2012 Lighting Legislation Energy
- Max. Overall Bulb Length 5-7/16"
- Bulb Technology Halogen
- Shatter-Resistant No