This item is Discontinued.

Recora Bed Occupancy Sensor, Single Switch BOS227SSS

Bed Occupancy Sensor, Single Switch (Discontinued)

  • Mfr # BOS227SSS
  • Zoro # G1396945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOS227SSS
Zoro #
G1396945
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8 in
Length
27 in
Width
2 in
Length (Straight Wireway)
27 in

Details

Item
Occupancy Sensor
Termination
1 ft Cable with Bare Wires
Material
vinyl
Contact Form
SPST, 2 Wire
Actuating Force
3 to 5 lb
DC Contact Rating
100W @ 24V
AC Contact Rating
100W @ 24V

Description

Bed Occupancy Sensor, 1 ft Cable with Bare Wires, Length 27 in, Width 2 in, Thickness 3/8 in, Actuating Force 3 to 5 lb, Material Vinyl, -, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.