Dayton
Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJK9
Zoro # G1396997
$42.44
22% off
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel 2RZY7
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS 33RG84
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel 2VJT4
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel 33RH71
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb 2TAK5
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb 2TAT7
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel 2VJH8
- DAYTON Cable, 1/16 In, 250 Ft. L, 100Lb, 1x19, Steel 2TAL6
- DAYTON Cable, 5/32 In, L 500 Ft, WLL 660 Lb 2RZZ3
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable 001700-00210
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS 33RG93
- Dayton Wire Rope & Cable