Shop Alternate Products
This Product is Discontinued
Grote
Reflective Tape, Round, Red (Discontinued)
Mfr # 41142
Zoro # G1397557
This Product is Discontinued
Key Features
- Width 2-15/16"
- Color Red
- Length 2-15/16"
- Type Round
- Standards FVM SS A