Zoro Select
Spring-Cam Latch, Nonlocking, Zinc Plated
Mfr # 4RPZ1
Zoro # G1398187
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 1 1/32 in
- Catch/Latch Width 3 1/2 in
- Catch/Latch Length 31/32"
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle 1XNZ1
- ZORO SELECT Cam Latch, Keyed, Polished Chrome 4RRF7
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" 1XPF4
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle 1XNZ6
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated 4RRD9
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO 4RPY8
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated 1XNZ4
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome 4RRD2
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated 1XMU4
- J.W. WINCO JW Winco GN115-SU-20-SW Cam Latch 115-SU-20-SW
- J.W. WINCO JW Winco GN115-SCH-50-SW Cam Latch 115-SCH-50-SW
- Zoro Select Cam Latches