Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # 66252905368
Zoro # G1398941
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 28
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic