Hi-Tech Duravent
Splice Connector, 3 In ID, Aluminum
Mfr # 0652-0300-0102
Zoro # G1399106
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 in
- Length (In.) 10 in
- Type Threaded
Explore More Products
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC 69-2133
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC 2172-0200-1001
- HI-TECH DURAVENT Hose Cuff, Screw On 0361-0200-0001
- HI-TECH DURAVENT Hose Cuff, Screw On 0361-0125-0002
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber 0651-0000-0008
- HI-TECH DURAVENT Hose Cuff, Screw On 0361-0300-0001
- HI-TECH DURAVENT Bell Adapter, 2.5 In ID, 3.5 In OD, Rubber 0651-0000-0103
- HI-TECH DURAVENT Tailpipe Adaptor, 2 In ID, 3 In OD, Rubber 0651-0000-0002
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber 0651-0000-0003
- HI-TECH DURAVENT Hose Cuff, 1.5 In ID, 1.75 In OD, PVC 2172-0150-1001
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber 0651-0000-0004
- Hi-Tech Duravent Ducting Hose Accessories