- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 15A, 12 Outlet, 15 ft, Gray
Tripp Lite
Outlet Strip, 15A, 12 Outlet, 15 ft, Gray
Mfr # PS3612
Zoro # G1399194
$73.85
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Amps 15A
- Voltage 120VAC
- Color Silver
- Cord Length 4.57m
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
PS3612
-
Zoro #
G1399194
- UPC # 037332011459
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Wire Size | 14 AWG |
Length | 36 in |
Height | 1 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Width | 1 1/2 in |
Depth | 1.3" |
Length (Straight Wireway) | 36 in |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 1.750 x 36.000 x 1.250 |
Details
Item | Vertical Power Strip |
Number of Outlets | 12 |
Amps | 15A |
Voltage | 120VAC |
Color | Silver |
Number of Conductors | 3 |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Clamp |
Power Indicator | Yes |
Housing Material | Aluminum |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Number of Outlet Rows | 1 |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Standards | Ul and cUL Listed |
Medical Grade | No |
NEC Cord Designation | SJT |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Color - Ext. Cords and Outlet Strips | Gray |
For Use With | Ideal for Horizontal or Vertical Raceway Style Power Distribution in Office, Workbench, Industrial, Networking and Telecom Applications |
Outlet Center Distance | 2 5/8 in |
Circuit Breaker | No |
Includes | Instruction Manual, Mounting Hardware |
Number of Total Outlets - Ext. Cords and Outlet Strips | 12 |
Number of Power Switches | 1 |
Number of Transformer Outlets | 12 |
Special Features | Resettable Overload Circuit Breaker |
Hz | 50/60 Hz |
Medical Facility Use | Outside Patient Care Areas (UL 1363) |
Trade Designation | SJT |
Total Number of Outlets | 12 |
Application | Workbench and Cabinet |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Frequency | 50/60 Hz |
Features | Transparent On/Off Switch Cover Prevents Accidental Turn-Off |
Watts | 1800W |
Certifications & Standards | UL Listed Certification |
Product Type | Power Strip |
Maximum Output Voltage | 120 V AC |
Compatibility | TYPICAL APPLICATIONS: Offers vertical or horizontal multi-outlet power distribution in rack enclosures, raceways, desktops and more. |
Assembly Required | No |
Product Name | 12-Outlet Vertical Power Strip |
Package Contents | PS3612 - Mounting hardware - Instruction manual |
Input Voltage | 120 V AC |
Form Factor | Rack-mountable |
Minimum Frequency | 50 Hz |
Maximum Frequency | 60 Hz |
Receptacles | 12 x NEMA 5-15R |
Power Switch | Yes |
Additional Information | Sturdy all-metal 36 inch corded strip format with 2.638 inch center-to-center outlet spacing - Included mounting hardware supports vertical or horizontal mounting in rack enclosures, raceways and more - Includes 12 NEMA 5-15R output receptacles - Ideal for horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications - Lighted power switch with locking transparent cover prevents accidental shutoff - 15 amp electrical capacity with circuit breaker - Lifetime product warranty - 120V AC, 50/60Hz electrical compatibility - Lifetime warranty |
Plug/Connector Type | NEMA 5-15P |
Recycled | No |
Output Receptacles | (12) 5-15R |
Mounting Holes or Slots | No |
Outlet Spacing | 2.638 in. |
Switches | Lighted 2 position switch controls power to all outlets |
Form Factors Supported | Supports horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications |
Transformer Accommodation | (6) Yes |
Right-Angle Plug | No |
Built-In Circuit Breaker | Yes |
Included Mounting Accessories | Includes mounting clips |
Package Includes | PS3612;Mounting hardware;Instruction manual |
Housing Color | Silver |
Receptacle Color | Black |
Input Cord Gauge Type | 14 gauge; SJT |
Frequency Compatibility | 50 / 60 Hz |
Nominal Input Voltage(s) Supported | 120V AC |
Material of Construction | Aluminum |
Power Cord Color | Black |
Product Certifications | cUL Listed; UL 1363; UL Listed |
Outlets Measurement (Center to Center) | 2.63 in. |
Voltage Compatibility (VAC) | 120 |
Recommended Electrical Service | 15A 120V |
Input Plug Type | NEMA 5-15P |
Circuit Breaker (amps) | 15 |
Locking Switch Cover | Transparent on/off switch cover prevents accidental turn-off |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 12, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 12, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 2 5/8 in
Documents & Resources
Explore More Products
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H PS-607-HG-OEM
- TRIPP LITE PDU, Switched, 1.4kW, 120V, 16 5-15R, 1U PDUMH15NET
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray TLP808
- TRIPP LITE Suppressor, Surge 6SP
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord PS-402-HG-OEM
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge LR1000
- TRIPP LITE Tripp Lite PDUV15 Basic Power Distribution Unit Vertical PDU, 12 NEMA 5-15R, 15A PDUV15
- TRIPP LITE PDU Switched 120V 1.4kW 15A 8 5-15R 5-15P LX Interface 1URM TAA PDUMH15NET2LX
- TRIPP LITE Tripp Lite Power Strip, 8 Outlets, 15A, 15' Cord PS2408
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray SUPER6TEL
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord 36865
- Tripp Lite Extension Cords & Power Strips