Innovative Components
Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel
Mfr # GN4C10005S3--21
Zoro # G1399282
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel GN4C15005S3--21
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel GN5C20005S3--21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel GN4C07505S3--21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob GI1/2S1.5-B-PL5
- INNOVATIVE COMPONENTS Shift Knob, 5/16-18 Thread Size, 2"L, Steel GN5C----S3---22
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob GI3/8-1.5LOBPL5
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated GN02----K3-LN21
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C07503P4--21
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----T5-B-22
- KIPP Spherical Knob Size:3, D1=40 D=M10, Plastic Black Ral7021, Comp:Stainless Steel, Cap:Green Ral6032 K0253.03102
- KIPP Star Grip, Similar To DIN 6336, D=M10, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic K0154.210
- Innovative Components Hand Knobs and Wheels