Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, M16x2mm, 20mm L, PK10 (Discontinued)
Mfr # 6FY54
Zoro # G1399684
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16-2.00 mm
- Overall Length 20 mm
- Drive Type Socket
- Drive Size 8 mm