Otc
Puller, Pitmanarm, 2jaw
Mfr # 6496
Zoro # G1399727
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Number of Jaws 2
- Jaw Spread (In.) 5
- Puller Length (In.) 6
- Jaw Reach (In.) 4
Explore More Products
- OTC Slide Hammer Puller Hook 27315
- OTC Sleeve Puller Assembly Less 5 Lb. Hammer 1205
- OTC Slide Hammer Puller, 10 lb., 24 in. L 7703
- OTC Slide Hammer Blind Hole Bearing Set 4581
- OTC Slide Hammer Unit, 5 lb., 24 in. L 1155
- OTC Stinger 9 Way Slide Hammer Puller Set 4579
- OTC Pulling Jaws For 1179 8 Way Slide Hammer 34698
- OTC PULLER SLIDE HAMMER 212LB WITH THREADED END OTC1156
- OTC OTC OTC519376 Replacement Rear Axle Pulling Plate for Slide Hammer OTC519376
- S&G TOOL AID SLIDE HAMMER 10# & PULLERS FOR SM/MID SG66370
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs 213519
- Otc Pullers and Separators