Shop Alternate Products
This Product is Discontinued
Cm
Web Sling Shackle, Round Pin, 18000 lb. (Discontinued)
Mfr # M705
Zoro # G1399885
This Product is Discontinued
Key Features
- Pin Style Round
- Working Load Limit 18,000 lb
- Width Between Eyes 5 in
- Pin Dia. 1 in
- Body Size 7/8 in