- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Tubing, 1/4 In OD, 50 Ft L, Red
Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, 1/4 In OD, 50 Ft L, Red (Discontinued)
Mfr # PU142AR
Zoro # G1400174
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.047 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PU142AR
-
Zoro #
G1400174
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Inside Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 100 ft |
Bend Radius | 119/250 in |
Outside Diameter | 1/4 in |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 0.047 in |
Max. Pressure | 180 PSI |
Tube Color | Red |
Burst Pressure | 600 psi |
Vacuum Rating | 28 in Hg |
Tolerance | +/-0.004 in |
Type | Extruded |
Standards | NSF 51, NSF 61, RoHS Compliant |
Item | Tubing |
Temp. Range | -68 Degrees to 140 Degrees F |
Color | Red |
Application | Air, Lubricants, Water |
Material | Polyurethane |
Does Not Contain | Does Not Impart Taste or Odors |
Flow Application | Air and Water Lines, Robotics, Car Wash, and Painting Equipment |
Material Trade Name | Surethane |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Gas, Oil |
Flexibility | Flexible |
Jacket Material | No Jacket |
For Environment | Broad Temperature |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Vacuum Rated | Vacuum Rated |
Minimum Operating Temperature | -40 Degrees F |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
Clarity | Opaque |
Peristaltic Pump Compatible | No |
Maximum Vacuum Pressure | 28 in Hg |
System of Measurement | Inch |
Hardness | Shore A 98 |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant |
Tradename Material | Surethane |
Stripe Color | No Stripe |
PEX Type | Not Applicable |
Reinforcement | Not Reinforced |
Features | Flexibility Over a Broad Temperature Range |
Autoclavable | No |
Tube Form | Coil |
Material Brand | GRAINGER APPROVED Surethane |
Tubing Reinforcement | Not Reinforced |
Maximum Operating Pressure | 180 psi @ 75 Degrees F |
Description
Tubing, Application Air, Lubricants, Water, Color Red, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable