Shop Alternate Products
This Product is Discontinued
Apex Tool Group
Impact Socket 6 pt. Standard Socket (Discontinued)
Mfr # MB-16MM25
Zoro # G1401757
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 57.1mm
- Material Heat Treated Alloy Steel