Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Self Retracting Lifeline, 9 ft., 310 lb. Weight Capacity, Black, Silver (Discontinued)
Mfr # CFL-6-Z7/9FT
Zoro # G1401961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 9 ft.
- Series Black Rhino
- Weight Capacity 310 lb.
- Color Black, Silver
- Tensile Strength 3000 lb.