Parker

3/8" CPI 316 SS Union Tee


$47.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material 316 Stainless Steel
  • Basic Pipe Fitting Material Metal
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Compression Thread Size 9/16-20
  • Specific Pipe Fitting Shape Tee Union
See all product information