- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 16 In, w/ 3 HP Drive Pkg
Dayton
Inline Blower, 16 In, w/ 3 HP Drive Pkg
Mfr # 7A0K1
Zoro # G1402895
Free Shipping & Returns
$2,451.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 3 hp
- Max. Depth (In.) 26 in
- Inlet Dia. (In.) 11 in
- Brand Dayton
- MFR #7A0K1
- Zoro #G1402895
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Max. Depth (In.) | 26 in |
Inlet Dia. (In.) | 11 in |
Dimension C (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 22 7/8 in |
Dimension F (In.) | 17 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 26 1/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 22 7/8 in |
Inlet Width (In.) | 22 7/8 in |
Shaft Dia. (In.) | 1 in |
Outlet Dia. (In.) | 11 in |
Outlet Height (In.) | 22 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Height (In.) | 26 in |
Dimension B (In.) | 26 in |
Width (In.) | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Overall Width | 26 in |
Outlet Duct Connection Height | 22 3/4 in |
Outlet Dimensions H x W | 22 3/4 in x 22 3/4 in |
Shaft Diameter | 1 in |
Wheel Diameter | 16 in |
Overall Height | 26 in |
Outlet Diameter | 11 in |
Dimensons H x W x D | 26 in x 22 3/4 in x 26 in |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Inlet Duct Connection Height | 22 7/8 in |
Wheel Dimensions | 16 in Dia. |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 26 in |
Inlet Diameter | 11 in |
Outlet Duct Connection Width | 22 3/4 in |
Details
Voltage | 208-230/460 |
Motor HP | 3 hp |
Agency Compliance | UL And C-UL Listed |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Motor Type | Three Phase |
CFM @ 0.125-In. SP | 5713 |
CFM @ 0.500-In. SP | 5519 |
CFM @ 0.000-In. SP | 5777 |
Full Load Amps | 9.2-8.3/4.2 |
CFM @ 1.250-In. SP | 5103 |
CFM @ 0.750-In. SP | 5390 |
CFM @ 1.500-In. SP | 4946 |
Bearing Type | Regreasable Pillow Block |
Wheel Material | Aluminum |
CFM @ 0.250-In. SP | 5648 |
Hz | 60 |
Stock No. | 5AV79 |
Assembled/Unassembled | Unassembled |
CFM @ 2.500-In. SP | 4160 |
Wheel Type | Backward-Inclined |
Housing Material | Steel |
Max. BHP | 3.12 |
Motor RPM | 1750 |
CFM @ 0.625-In. SP | 5454 |
Sones @ 0.125-In. SP @ 5 Ft. | 40 |
Includes | Access Panel |
Motor Enclosure | Open Dripproof |
Phase | 3 |
CFM @ 1.000-In. SP | 5260 |
CFM @ 0.375-In. SP | 5584 |
Item | In-Line Duct Blower |
CFM @ 2.000-In. SP | 4596 |
Blower RPM | 2001 |
Sones @ 0.250-In. SP @ 5 Ft. | 38 |
Type | Centrifugal, With Drive Package |
Speed Control | No |
Sones @ 0.000-In. SP @ 5 Ft. | 42 |
CFM @ 1.75-In. SP | 4774 |
Mounting Position | Vertical/Horizontal |
Standards | UL/cUL Listed |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 1.000 in SP | 5,260 cfm |
Airflow @ 0.000 in SP | 5,777 cfm |
Airflow @ 1.500 in SP | 4,946 cfm |
Airflow @ 0.125 in SP | 5,713 cfm |
Assembly | Unassembled |
Includes Motor | Yes |
Nameplate Voltage | 208-230/460V AC |
Maximum Inlet Air Temperature | 160 Degrees F |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Housing Material Finish | Galvanized |
Airflow @ 2.500 in SP | 4,160 cfm |
Airflow @ 0.375 in SP | 5,584 cfm |
Airflow @ 1.250 in SP | 5,103 cfm |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Sound Level | 38 sones @ 0.250 in SP and 5 ft, 40 sones @ 0.125 in SP and 5 ft, 42 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.500 in SP | 5,519 cfm |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Panels on Each Side Provide Quick Access to Internal Fan Components |
Application | Indoor Clean Air Applications |
Airflow @ 0.625 in SP | 5,454 cfm |
Airflow @ 3.000 in SP | 3,566 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Maximum Static Pressure | 3 in wc |
Airflow @ 0.750 in SP | 5,390 cfm |
Current | 9.2-8.3/4.2 A |
For Location | Indoor |
Speed Controllable | No |
Airflow @ 0.250 in SP | 5,648 cfm |
Maximum Fan Speed | 2,001 RPM |
Airflow @ 1.75 in SP | 4,774 cfm |
Market | Commercial, Industrial |
Maximum Ambient Temperature | 104 Degrees F |
Frequency | 60 Hz |
Motor Horsepower | 3 hp |
Airflow @ 2.000 in SP | 4,596 cfm |
Mounting Orientation | Multiposition |
Motor Speed | 1,750 RPM |
Includes Drive Package | Yes |
For Air Type | Clean |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 5,777 cfm, Airflow @ 0.125 in SP 5,713 cfm, Airflow @ 0.250 in SP 5,648 cfm, Airflow @ 0.375 in SP 5,584 cfm, Airflow @ 0.500 in SP 5,519 cfm, Airflow @ 0.750 in SP 5,390 cfm, Airflow @ 1.000 in SP 5,260 cfm, Airflow @ 1.250 in SP 5,103 cfm, Airflow @ 1.500 in SP 4,946 cfm, Airflow @ 2.000 in SP 4,596 cfm, Airflow @ 2.500 in SP 4,160 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, Belt-Drive, 5313 CFM 7J683
- DAYTON Duct Blower, 18 In 7H463
- DAYTON InLine Blower, 11 1/2 In, Less Drive Pkg 2RB89
- DAYTON Inline Blower, Belt-Drive, 3703 CFM 7J667
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg 7A0J2
- DAYTON Duct Blower, 16 In 5AV79
- DAYTON Inline Blower, Belt-Drive, 2176 CFM 7J629
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg 7M7T5
- DAYTON Inline Blower, Belt-Drive, 2225 CFM 7J646
- DAYTON Duct Blower, 20 In 7H478
- DAYTON Duct Blower, 36 In 7H490
- Dayton Square Centrifugal In-Line Blowers