- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Self Retracting Lifeline, 100 ft., 310 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Self Retracting Lifeline, 100 ft., 310 lb. Weight Capacity, Red (Discontinued)
Mfr # RL100SS-Z7/100FT
Zoro # G1403048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft.
- Weight Capacity 310 lb.
- Series MightyLite
- Color Red
- Tensile Strength 3000 lb.
Customers Also Purchased
- Brand Honeywell Miller
-
MFR #
RL100SS-Z7/100FT
-
Zoro #
G1403048
- UPC # 612230156008
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Cable Dia. | 3/16" |
Lifeline Diameter | 1/4 in |
Tagline Length | 100 ft |
Lifeline Length | 100 ft |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 310 lb. |
Series | MightyLite |
Color | Red |
Tensile Strength | 3000 lb. |
Harness Connection | Steel Snap Hook |
Anchorage End Connection | Steel Snap Hook |
Anchoring Location | Overhead Only |
Standards | ANSI, CSA, OSHA |
Visual Load Indicator | Yes |
Anchorage Hook Gate Opening | 1" |
Line Material | Stainless Steel |
Harness Hook Gate Opening | 3/4" |
Number of Legs | 1 |
SRL Item | Self-Retracting Lifeline |
SRL Housing Material | Aluminum, Steel |
Replaceable Lifeline | No |
ANSI SRL Type | SRL |
Anchorage End Connection Type | Snap Hook |
Harness End Connection | Snap Hook |
RFID Equipped | Yes |
Brand and Series | Honeywell Miller MightyLite |
Anchorage End Connection Material | Steel |
Sealed | No |
Harness End Connection Material | Steel |
Lifeline Material | Stainless Steel |
ANSI SRL Class | Class B |
ANSI Standards Met | ANSI A10.32-2012, Z359.14-2014 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | CSA Z259.2.2-17 |
ANSI SRL Class (2014) | Class B |
Description
Self-Retracting Lifeline, Tagline Length 100 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite, ANSI Standards Met ANSI A10.32-2012, Z359.14-2014, Color Red