Shop Alternate Products
This Product is Discontinued
Schneider Electric
Illuminated Push Button Operator, 16 mm, White (Discontinued)
Mfr # ZB6AF1
Zoro # G1405232
This Product is Discontinued
Key Features
- Action Maintained
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Lamp Voltage Dependent on Module Used