- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 5/16 in Socket Head Cap Screw, Black Oxide Steel, 1 1/2 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16 in Socket Head Cap Screw, Black Oxide Steel, 1 1/2 in Length, 25 PK (Discontinued)
Mfr # 1AYN9
Zoro # G1405467
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Screw Length 1 1/2 in
- Screw Head Type Low
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1AYN9
-
Zoro #
G1405467
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16 in |
Screw Length | 1 1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Head Height | 0.158 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2 1/2 in |
Vent Hole Diameter | Not Applicable |
Head Diameter | 0.437 in |
Flange Diameter | Not Applicable |
Fastener Length | 1 1/2 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 5/16"-18 |
Length | 1 1/2 in |
Head Dia. | 0.4375 in |
Details
System of Measurement | Inch |
Screw Head Type | Low |
Drive Type | Hex Socket |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 135,000 psi |
Item | Socket Head Cap Screw |
Class | 3A |
Rockwell Hardness | C39 to C44 |
Thread Style | Fully Threaded |
Temp. Range | - 20 Degrees F to 400 Degrees F |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Special Features | Not Applicable |
Maximum Temperature | 400 Degrees F |
Material Type | Steel |
Material Quality Standards | ASTM A574 |
Head Type | Low-Profile Standard |
Thread Pitch | Not Applicable |
Finish Type | Black Oxide |
Tensile Strength | 135,000 psi |
Thread Fit | 3A |
Minimum Temperature | -20 Degrees F |
Flange Thickness | Not Applicable |
Countersink Angle | Not Applicable |
Fastener Finish | Black Oxide |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3, ASTM A574 |
Basic Material | Steel |
Material Grade | Alloy Steel |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 2 1/2 in, Fastener Length 1 1/2 in, Head Height 0.158 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable