Insultab
Shrink Tubing, 0.375in ID, Black, 100ft
Mfr # HSN-100 3/8 Blk 100
Zoro # G1406063
$224.49
15% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 0.19 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 HSN-100 5/8 Blk 6
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 HSK-600 1/4 Clr 48
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft HS-105 3" Clr 25
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 HSN-100 1/8 Blk 48
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft HS-105 4" Blk 5
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 HSN-100 3/16 Blk 48
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 HS-714 3/16 Blk 48
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HSN-100 2" Blk 50
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-614 1/2 Blk 100
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Black HS2-025-50-BK
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black HS351-S10-BLACK
- Insultab Heat Shrink Tubing