Zoro Select
Spray Gun Kit, 42 In, 4000 psi
Mfr # AL200-KIT
Zoro # G1406097
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Max. Pressure 4,000 psi
- Max. Flow 10 gpm
- Inlet 3/8 in FNPT
- Outlet 22mm
Explore More Products
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi AL362
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi BIT-KIT
- ZORO SELECT Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT MV925
- ZORO SELECT Extension Wand, 48 In, 6000 psi 851-0396
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. 28470
- ZORO SELECT Spray Gun, 5075 psi MV2012
- ZORO SELECT Spray Gun, 8700 psi 16-0447
- TODOL 9"Spray Foam Dispensing Unit GU01
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 3916.11
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 36 Inch Long - 4000 PSI PW7183
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi AL333
- Zoro Select High Pressure Spray Guns & Wands