Mercer Cutlery
Sashimi Knife, 10 In
Mfr # M24010
Zoro # G1406167
$35.09
9% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Single Edge
- Blade Material Stamped High Carbon Stainless Steel
- Handle Balsam
- Handle Color Wood
- NSF Certified No
Explore More Products
- MERCER CUTLERY Knife Case, 17 pcs., Poly, 21 In. M30217M
- MERCER CUTLERY Paring Knife, 3 In., Green Handle M23930GR
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle M22608BL
- MERCER CUTLERY Forged Starter Set, 4 Piece Set M21910
- MERCER CUTLERY Usuba Knife, 7 In M22907
- MERCER CUTLERY Chef Knife, 8 In M18110
- MERCER CUTLERY Three Way Sharpening System M15930
- MERCER CUTLERY Praxis 4" Paring, Rose Wood Handle M26020
- MERCER CUTLERY Knife Block Set, Glassand Wood, 6 pcs. M23505
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide 83105
- CLASSIC CUISINE Classic Cuisine 82-KIT1064 Bamboo Bread Slicer Foldable; Adjustable Knife Guide & Board for Cutting Loaves Evenly Perfect Food Prep Tool for Home Bakers 82-KIT1064
- Mercer Cutlery Knives & Cutlery