Chicago Faucet
Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated
Mfr # 952-CP
Zoro # G1406474
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Material Cast Brass
- ADA Compliant No
Replacement Parts
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome 420-T41E2805ABCP
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated 772-DJ13-317XKABCP
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated 2301-8ABCP
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated 1100-LESHAB
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated 526-317ABCP
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated 797-VABCP
- CHICAGO FAUCET Dual-Handle 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated 956-XKCP
- CHICAGO FAUCET Dual-Handle 4" Mount, Service Sink Faucet, Chrome plated 895-RGD2E1ABCP
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated 631-L8BVBE2-2CP
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated 895-GN2AE3-319ABCP
- PFISTER Single Handle Single Hole Mount, 1 Hole Kenzo Single Handle Vessel Faucet Chrome, Polished chrome LG40-DF0C
- Chicago Faucet Bathroom Sink Faucets & Accessories