Lumapro
Mini Lamp, H4-60/55, 55/60W, T4 5/8, 13.2V
Mfr # H4 60/55W
Zoro # G1406982
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4-5/8
- Bulb Base Type Prefocus (P43t-38)
- Wattage Equivalency 55/60W INC
- Watts 55 W, 60 W
Explore More Products
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 3156-10PK
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V 1383
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 158-10PK
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 1821-10PK
- LUMAPRO Miniature Lamp, 70, 2.0W, T1 3/4, 14V, PK10 70-10PK
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V 783-1
- LUMAPRO Mini Lamp, 1157LL-10PK, S8, 12.8/14V, PK10 1157LL-10PK
- LUMAPRO Miniature Lamp, 24NA, 3.0W, T2 3/4, 14V, PK10 24NA-10PK
- LUMAPRO Miniature Lamp, 880, 27W, T3 1/4, 12.8V 880
- J.W. SPEAKER LED Dome Lamp, Red/White, 12V 0442261
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 138R And 139R Red V138-15R
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies