Nb
Shaft, Steel, 1.000 In D, 26.50 In
Mfr # SFW16X26.5FS116
Zoro # G1407497
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material 52100 Bearing Steel
- Dia. Tolerance Min. 0.9992 in
- Thread Length (In.) 0.78 in
- Type Both Ends Threaded Shaft
Explore More Products
- NB Shaft, SS, 0.500 In D, 12.00 In SFWS8X12FS103
- NB Shaft, Steel, 1.500 In D, 10.00 In SFW24X10FS115
- NB Shaft, Steel, 1.000 In D, 12.00 In SFW16X12FS102
- NB Shaft, Steel, 1.000 In D, 13.25 In SFW16X13.25FS115
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, SS, 1.250 In D, 18.00 In SFWS20X18FS102
- NB Shaft, SS, 0.750 In D, 6.00 In SFWS12X6FS103
- NB Shaft, Steel, 0.625 In D, 12.75 In SFW10X12.75FS115
- NB Shaft, Steel, 1.500 In D, 24.00 In SFW24X24FS103
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L NIM50-0600-SL
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS GP1875-20
- Nb Linear Bearings & Guides