Lift-All
Sling, Wire Rope, 3 ft.
Mfr # 38IEEX3
Zoro # G1407664
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 3 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L 12I2LBX10
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. 6T210X8
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb 34EEX10
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL11200Lb, Dia3/4In 34IEEX4
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. 10T210X4
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb 1EEX3
- LIFT-ALL Sling, Wire Rope, 12 Ft L, 13600 Lb @ 60 58I2LBX12
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 7800 lb 58IEEX14
- LIFT-ALL Sling, Wire Rope, 9 Ft L, 5000 Lb @ 60 382LBX9
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb 4T110X8
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 6' - Domestic SW1-38-6-D
- Lift-All Slings