Zoro Select
1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve
Mfr # PVC CHK 426-4M4F-B
Zoro # G1407725
$19.35
11% off
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 1"
- Connection Type MNPT x FNPT
- Connection MPT x FPT
- Body Material PVC
Explore More Products
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve 4VMU2
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve 4VMV6
- ZORO SELECT 1" NPT Bronze Swing Check Valve 10F292
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve CHK BRS 410-4M4M-F
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve 10F293
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve CHK BRS 410-4M4F-B
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve CHK BRS 615-6F6F-B
- ZORO SELECT Check Valve, 3", 316, Thrd 200 4373002190
- ZORO SELECT 3" Flanged PVC Swing Check Valve SCOV210
- BONOMI 1-1/4" NPT Brass Spring Check Valve 100003-1-1/4
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi SLC10050SU
- Zoro Select Valves