Tough Guy
16 in Sweep Face Broom Head, Stiff, Natural, Brown
Mfr # 4KNC7
Zoro # G1408757
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 16 in
- Bristle Length 6 in
- Bristle Material Palmyra
- Bristle Color Brown
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black 4KNA1
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon 2PYV6
- TOUGH GUY 30 in Sweep Face Broom Head, Soft/Stiff Combination, Black 12L011
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Natural, Black 4KNA6
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Synthetic, Green 48LZ49
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown 2PY50
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle 1VAB9
- TOUGH GUY 84 in Sweep Face Broom, Stiff, Synthetic, Black 3PCC4
- TOUGH GUY 24 in Sweep Face Push Broom Head, Medium, Synthetic, Maroon 10H932
- VIKAN 13 in Sweep Face Broom Head, Stiff, Synthetic, White 29155
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 36868EC03
- Tough Guy Brooms