Westward
18-Piece Impact Bit Socket Set, 1/2 in Drive, SAE/Metric, 6 Point, Black Oxide
Mfr # 4PRH3
Zoro # G1408811
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 18
Explore More Products
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide 4PRH1
- WESTWARD 13-Piece Impact Bit Socket Set, 3/8 in Drive, SAE/Metric, Hex Tip Type, Black Oxide 4PRG1
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) SIB92100
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs J74152
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR SU3569
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs J72252
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set 2638
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts 363
- DYNAMIC Tools 1/2" Drive 8 Piece Metric Hex Head Bit Impact Socket Set D018103
- MAKITA Makita Impact XPS Impact Bit Set, 45 Pc., Detent Ball/Magnetic Hex Locks, Matte Nickel E-01650
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs J74252
- Westward Sockets & Ratchets