Innovative Components
Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel
Mfr # GN4C----F6---21
Zoro # G1408827
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1.25"L, Steel GN4C----PL5--21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1"L, Steel GN5C1000R3--S21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. GNH1-HEXF6-----
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel GN6C----T5-L-21
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap GNH5-HEXRT5----
- INNOVATIVE COMPONENTS Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel GN04----F2-L-21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel GN4C06254S2-S21
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT5B-21
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L GN6X-8X-B5-----
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black K0155.4A31X20
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A2
- Innovative Components Hand Knobs and Wheels