- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Straight, OD 10-5/64In, 50ft
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Straight, OD 10-5/64In, 50ft (Discontinued)
Mfr # 3MP-12M-50
Zoro # G1409694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/16 in
- Outside Dia. 10 5/64 in
- Wall Thickness 5/64 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3MP-12M-50
-
Zoro #
G1409694
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 10 5/64 in |
Tube Length | 50 ft |
Overall Tubing Length | 50 ft |
Tubing Length | 50 ft |
Tube C PEX Copper Tube Size | Not Applicable |
Bend Radius | 28 mm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 5/64 in |
Max. Pressure | 140 psi |
Tube Color | Black, Clear Blue, Light Blue |
Type | Bonded, Straight |
Vacuum Rating | 28 in Hg |
Temp. Range | -68 Degrees to 140 Degrees F |
Burst Pressure | 420 psi |
Standards | NSF Approved |
Item | Tubing |
Tolerance | +/-0.004 in |
For Fluid Type | Gas, Liquid, Oil |
Bonding | Bonded Straight |
Maximum Vacuum Pressure | 28 in Hg |
System of Measurement | Metric |
Number of Tubes | 3 |
Features | Multiple-Bore Bonded |
Tube Form | Straight |
Tubing Material | Polyurethane |
Material Trade Name | Surethane |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Vacuum Rated | Vacuum Rated |
Hardness | Shore A 98 |
Maximum Operating Pressure | 150 psi @ 75 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Industry Application | OEM |
Tradename Material | Surethane |
Minimum Operating Temperature | -40 Degrees F |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 50 ft, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant