Numatics
Speed Control Kit, Mark 3 Series Valves
Mfr # 239-469
Zoro # G1410665
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 3 Series Valves on Bases or Manifolds
- Function Adjustable Metering of Exhaust Air for Cylinder Speed Control
- Accessory Type Speed Control Kit
Explore More Products
- NUMATICS Connector, Coil, 22mm DIN, 24VDC 230-365 24V
- NUMATICS Blank Station Plate Kit, LO1 Series 239-583
- NUMATICS Speed Control Kit, L2 Series Valves 239-209
- NUMATICS Manifold Mounting Kit, L1 Series 239-311
- NUMATICS Blocking Disk, Mark 55 Full Size 124-153
- NUMATICS Connector, Coil, 22mm DIN, 110V 230-366 110V
- NUMATICS Blocking Disk, Mark 15 Manifold Blocks 124-141
- NUMATICS GREY PLUG-IN SOCKET ASSY 230-363
- NUMATICS MK55 2 POSITION BMPR 114-142
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S 26503
- FESTO Blanking Plug QSPC10 QSPC10
- Numatics Pneumatic Valves