Zoro Select
Malleable Iron 90 Degree Street Elbow Class 150
Mfr # 5P459
Zoro # G1410692
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P463
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P465
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P462
- ZORO SELECT Street Tee, 1 In. 783Y74
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 793N94
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Street Elbow 5P464
- ZORO SELECT Black Nipple, Seamless, 2 1/2x16 793PW8
- ZORO SELECT Pipe, For Air, 4 3/64 in I.D., Aluminum ZUSA-PF-14980
- ZORO SELECT No-Hub Tap Wye, Socket, 4 x 4 x 1 1/2 in ZFB221390
- LEGEND VALVE 1/8" BLACK TEE 350-150
- ZORO SELECT Tee, Cast Iron, 3 in Pipe Size, Socket 220816
- Zoro Select Black Pipe Fittings