Zoro Select
Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 3/8" Pipe Size
Mfr # 81110-1206
Zoro # G1410997
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Low Lead Brass Reducing Elbow, 3/8" x 1/4" Pipe Size 706205-0604
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size 2CFG3
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT ZUSA-PF-10608
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in ZUSA-PF-9035
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size 4CCJ4
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size 6AYX8
- ZORO SELECT Straight Adapter, Brass, 3/8 in, NPTF ZUSA-PF-9021
- ZORO SELECT Square Socket Plug, Brass, 2 1/2 in ZUSA-PF-10571
- ZORO SELECT Union, Brass, 2 in Pipe Size, Female BSPT ZUSA-PF-10216
- B & K PACK JOINT UNION 1"" LF 313-215NL
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT ZUSA-PF-10453
- Zoro Select Brass Pipe Fittings