- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Pneumatic Caster, 6 in., 200 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Pneumatic Caster, 6 in., 200 lb. (Discontinued)
Mfr # 1ULH1
Zoro # G1411085
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Load Rating 200 lb
- Number of Wheels 1
- Overall Height 7-1/2"
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1ULH1
-
Zoro #
G1411085
- UPC # 190735414569
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 1/8 in |
Wheel Width | 1 7/8 in |
Hub Width | 2-1/4" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Tire Rim Dia. | 4 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 2-3/4 in x 3-5/8 in |
Details
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Load Rating | 200 lb |
Number of Wheels | 1 |
Plate Thickness | 7/32" |
Ply | 4 |
Caster Wheel Bearings | Ball |
Caster Raceway | Double Ball |
Frame Material | Steel |
Hub Material | Steel |
Tread | Centipede |
Hub Type | Symmetrical |
Hub Color | Gray |
Caster Temp. Range Available | No |
Tire Thickness | 7/8 in |
Outside Bolt Hole Spacing | 1-3/4 in x 3-1/16 in |
Caster Plate Hole Pattern | C |
Item | Plate Caster with Pneumatic Wheels |
Inside Bolt Hole Spacing | 1-3/4 in x 2-13/16 in |
Frame Finish | Zinc Plated |
Tread Color | Gray |
Plate Caster Bolt Hole Pattern | C |
Caster Product Group | Swivel Caster |
Caster Brake Type | No Brake Included |
Non-Marking | No |
Load Rating Range | 0 to 299 lb |
Wheel Bearing Type | Precision Ball |
Swivel Construction | Kingpin |
Wheel/Tread Material | Rubber |
Number of Mounting Holes | 4 |
Swivel Raceway Type | Double Ball |
Caster Frame Material | Steel |
Includes Thread Guards | Yes |
Mounting Plate Bolt Hole Pattern | C |
Wheel/Tread Hardness Rating | Soft |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 200 lb, Tread Centipede, Wheel Dia. 6 1/8 in, Wheel Width 1 7/8 in, Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in, Outside Bolt Hole Spacing 1-3/4 in x 3-1/16 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 7/8 in, Frame Finish Zinc Plated, Tread Color Gray