Speedaire
Manifold, ISO Valve 15407-1, 1/4NPT
Mfr # 3FZY9
Zoro # G1411243
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ISO Valve 15407-1
- Number of Valve Stations 0
- Number of Stations 0
- For Use With 15407-1 Valves (ISO Size 01)
- Height (In.) 2 17/100 in
Explore More Products
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT 3FZZ4
- SPEEDAIRE Manifold, ISO Valve 15407-1, 1/8NPT 3FZY8
- SPEEDAIRE Manifold, Double, ISO Valve 15470-2, 1/4NPT 3FZZ5
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/8NPT 3FZZ3
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L M30-375-7
- PRECISION STAINLESS Manifold, Two Pull, 4"x2", 316, SS MAN-0400X0200-7.0CC-2 PULL-6
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit FPM44R-KH4
- MASTER PNEUMATIC 4MAN ASSY 1/4IN, 1/4OUT R4T56M-2
- FESTO Distributor Block FR-4-3/8-B FR-4-3/8-B
- ZURN PEX Manifold, CR Polymer, 27 Inlets QPPM9H15C-3
- ENERPAC Valve Manifold, D03 Single Station, #4 SAE MB1
- Speedaire Manifolds