Val-Matic
4 Flanged Swing Flex Back Flow Actuator Check Valve
Mfr # 504ABF
Zoro # G1412117
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Iron ASTM A 126
- Flow 500 gpm
Explore More Products
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve 503A
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve 1803A.1
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve 510A
- VAL-MATIC 4" Flanged Cast Iron Silent Check Valve 1804A.1
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve 506C
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve 512A
- VAL-MATIC 6 Flanged Swing Flex Back Flow Actuator Check Valve 506CBF
- VAL-MATIC 10 Flanged Swing Flex Back Flow Actuator Check Valve 510ABF
- VAL-MATIC 2-1/2" Flanged Cast Iron Silent Check Valve 1825A.1
- JOMAR VALVE 3" NPT Bronze Y Check Valve T-511
- DIXON 3/4" Brass Safety Check Valve SCVS6
- Val-Matic Valves