Ysi
Cable with ODO Probe, 20 Meter
Mfr # ODO-20
Zoro # G1412187
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- Type Dissolved Oxygen
- Cable Length 20 m
- Manufacturers Warranty Length 1 yr
- For Use With YSI ProODO Optical Dissolved Oxygen Meter
Explore More Products
- YSI Handheld Conductivity/DO Meter, No Cable Pro2030
- YSI Dissolved Oxygen Meter, 10m Cable DO200ACC-10
- YSI Dissolved Oxygen Meter, 1m Cable DO200ACC-01
- YSI Dissolved Oxygen Probe Epoxy . 5739
- YSI Dissolved Oxygen Meter, 4m Cable DO200ACC-04
- YSI Bar Code Scanner 5015
- YSI Dissolved Oxygen Meter, Waterproof ODO200
- YSI ORP Replacement Electrode 605123
- YSI ISE/Conductivity Handheld Meter PRO1030
- YSI Dissolved Oxygen Meter DO200A
- ADVANTAGE CONTROLS 2" Contact Head Water Meter AWM-200
- Ysi Water Testing Meters