Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slotted, 45S, 4M L, 45 mm W (Discontinued)
Mfr # 45-4590-4M
Zoro # G1413282
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 4 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth