Norton Abrasives
Knife Blade Sharpen File, Rect
Mfr # 61463686775
Zoro # G1414086
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 4 in
- Height 1 in
Explore More Products
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine 61463686620
- NORTON ABRASIVES Sharpening File, Rd, Ark, White, Ultra Fine 61463686800
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF 61463686830
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med 61463686250
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med 61463686085
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med 61463686505
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK20 61463686240
- NORTON ABRASIVES Slip 61463687155
- NORTON ABRASIVES Sharpening File, Round Edge, SC, Med, PK5 61463687080
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut 17012
- NORTON ABRASIVES Knife Blade Sharp File, Orange, Fine 61463686770
- Norton Abrasives Sharpening Files