Lumapro
Miniature Lamp, 631, 8.8W, G6, 14V, PK10
Mfr # 631-10PK
Zoro # G1414366
$7.69
18% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 8.82W INC
- Watts 8.82 W
Explore More Products
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 1073-10PK
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V 9003
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 193-10PK
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 1448-10PK
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 28PSB-10PK
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 1683-10PK
- LUMAPRO Miniature Lamp, 24NA, 3.0W, T2 3/4, 14V, PK10 24NA-10PK
- LUMAPRO Miniature Lamp, 7507, 21W, S8, 12V, PK10 7507-10PK
- LUMAPRO Miniature Lamp, 880, 27W, T3 1/4, 12.8V 880
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Running Lights) MSTLS01B
- UNIVERSAL SECURITY INSTRUMENTS Universal Security Instruments MIB3050S 2-in-1 Bedroom Smoke & Fire Smart Alarm with 10 Year Sealed Battery; White MIB3050S
- Lumapro Automotive Lighting