Shop Alternate Products
This Product is Discontinued
Ge
NEMA Fusible Str, Size 0,120V Coil, 1 Enc (Discontinued)
Mfr # 308BT94R31AALJA
Zoro # G1414804
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18
- Coil Volts 480V/120V
- Fuse Clip Type Class R
- Enclosure NEMA Rating 1