Cantex
Coupling, 1-1/4 In Conduit, PVC
Mfr # 6141626
Zoro # G1415206
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 2 1/8 in
- Conduit Trade Size 1 1/4 in
Explore More Products
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L 6141628
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L 5133743
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L 5121008
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L 5133825
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC 5142225
- CANTEX Locknut, 2 In., PVC 5134205
- CANTEX V06Baa1U Conduit 1 X 100 Flex V06BAA1
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing 3006467
- CANTEX R6141624M PVC Conduit Coupling 0.75 in. 3504123
- BELL OUTDOOR Conduit Handy Ell 3/4In. 2653
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK PB75
- Cantex Conduit Fittings