Wiegmann
Enclosure Drip Shield, 2 x 12 x 3 In
Mfr # DK12
Zoro # G1415881
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Enclosures
- Material Carbon Steel
- Sub-Category Mounting Accessories
- Finish ANSI 61 Gray Polyester Powder
- Height 2.00"
Explore More Products
- WIEGMANN Dead Front Panel Kit WANADFK
- WIEGMANN Back Panel, 30.00" L, 0.50" W, Carbon Steel HW-WM3630CSWW
- WIEGMANN Replacement Lock, 1in.Lx2in.Wx2in.H N1C14T
- WIEGMANN Wiegman Wire Way S121248Nk S121248NK
- WIEGMANN Grounding Kit, Chrome Plated, For N412C WGNDKT
- WIEGMANN Enclosure Inner Panel N1P0810
- WIEGMANN Enclosure Stand, Gray, 6 In H x 12 In D FK0612
- WIEGMANN N12, Stainless Steel Oil-Tight Consolets WC12C12SS
- WIEGMANN Wiegmann Guard/Alum Mesh Filter WAFLT64
- NVENT CADDY Communication Mounting Bracket, 1-Gang MP1S
- STI Powershield Electrical Box Insert EP45
- Wiegmann Electrical Box Accessories