- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 6469 cfm, 115/208-230V
Dayton
Heavy Duty Fan, 6469 cfm, 115/208-230V
Mfr # 7M878
Zoro # G1416256
Free Shipping & Returns
$1,483.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included Yes
- Mounting Position Horizontal or Vertical
- Venturi Clearance Dia. 24 3/8 in
- Brand Dayton
- MFR #7M878
- Zoro #G1416256
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Venturi Clearance Dia. | 24 3/8 in |
Bearing Size | 3/4 in |
Shaft Dia. | 3/4 in |
Venturi Depth | 4 1/2 in |
Dimension F | 24 3/8 in |
Max. Depth | 18 in |
Dimension A | 28 in |
Width (In.) | 28 in |
Dimension C | 4 3/8 in |
Dimension B | 18 in |
Flange Width | 28 in |
Dimension D | 1 1/4 in |
Dimension E | 13 5/8 in |
Height | 28 in |
Flange Depth | 1 1/4 in |
Overall Width | 28 in |
For Cut-Out Width | 26 1/2 in |
Overall Depth | 18 in |
Shaft Diameter | 3/4 in |
For Cut-Out Height | 26 1/2 in |
For Cut-Out Length | 26 1/2 in |
Overall Height | 28 in |
Venturi Diameter | 24 1/2 in |
Blade Diameter | 24 in |
Manufacturer Warranty Length | 1 yr |
Width | 28" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1/2 hp |
Drive Package With Motor Included | Yes |
Mounting Position | Horizontal or Vertical |
Assembled/Unassembled | Unassembled |
CFM @ 0.500-In. SP | 1,158 cfm |
Weatherhood No. | 1WBV9 |
Bearing Type | Regreasable Cast Pillow Block |
Phase | 1 |
Fiberglass Wall Shutter No. | 5C215 |
Number of Blades | 6 |
Sones @ 0.250-In. SP @ 5 Ft. | 18.8 |
Stock No. | 1AHA8 |
Propeller Material | Cast Aluminum |
Includes | Drive Package |
Sones @ 0.000-In. SP @ 5 Ft. | 17.7 |
Full Load Amps | 8.8/4.2-4.4 |
Motor Type | 3-Phase |
Frame Material | Steel |
CFM @ 0.375-In. SP | 3,648 cfm |
CFM @ 0.000-In. SP | 6,469 cfm |
Hz | 60 Hz |
CFM @ 0.125-In. SP | 5,867 cfm |
Intake Guard No. | 1WBU3 |
Motor Enclosure | Open Dripproof |
Fan Voltage | 115/208-230V AC |
Fan RPM | 939 |
Galvanized Wall Shutter No. | 1C746 |
CFM @ 0.250-In. SP | 4,987 cfm |
Max. BHP | 0.58 hp |
Drive Package Included | Yes |
Aluminum Wall Shutter No. | 3C308 |
Motorized Wall Galv. Shutter Stock No. | 3C727 |
Max. Inlet Temp. | 104 Degrees F |
Motor RPM | 1,725 RPM |
Item | Exhaust Fan with Drive Package |
Motor Insulation | Class B |
Wall Collar Stock No. | 1WBV1 |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Exhaust Airflow @ 0.375 in SP | 3,648 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Method of Construction | Cast |
Number of Shutters | 0 |
Nominal Voltage | 115/208-230V AC |
Fan Style | Panel |
Includes Grill | No |
Frame Finish | Zinc Plated |
Number of Speeds | 1 |
Number of Fans | 1 |
Maximum Noise Level | 17.7 sones |
Motor Speed | 1,725 RPM |
Maximum Exhaust Airflow @ 0.000 in SP | 0 to 10,000 cfm |
Exhaust Airflow @ 0.000 in SP | 6,469 cfm |
Vent Design | Ductless |
Motor Enclosure Design | Open Dripproof (ODP) |
Exhaust Airflow @ 0.500 in SP | 1,158 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 18 sones |
Speed Controllable | No |
Nameplate Voltage | 115/208-230V AC |
Full Load Current | 8.8 A |
Maximum Airflow | 6,469 cfm |
Exhaust Airflow @ 0.125 in SP | 5,867 cfm |
Guard Type | None |
Mounting Orientation | Horizontal, Vertical |
Includes Motor | Yes |
Frequency | 60 Hz |
Standards | AMCA, UL/cUL |
Drive Type | Belt Drive |
Includes Dehumidistat | No |
Exhaust Airflow @ 0.250 in SP | 4,987 cfm |
Assembled | Unassembled |
Noise Level @ 0.000 in SP @ 5 ft | 17.7 sones |
Motor Horsepower | 1/2 hp |
Motor Speed Range | 1601 to 1800 RPM |
Ventilation Type | Exhaust |
Blade Material | Aluminum |
Square Opening Required | 20-1/2 to 30 in |
Enclosure Design | Open Dripproof Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,469 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,469 cfm, Maximum Noise Level 17.7 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V 7CF27
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty 1AHB2
- DAYTON Heavy Duty Fan, 60,918 cfm, 208-230/460V 7M8G8
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive 44YU09
- DAYTON Exhaust Fan, 36 In, D/D 44YU07
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V 7M8E0
- DAYTON Med Duty Fan, 44,535 cfm, 208-230/460V 7M858
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V 7M822
- DAYTON Med Duty Fan, 38,697 cfm, 208-230/460V 7M873
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty 1WDC2
- HESSAIRE Agricultural Exhaust Fan, 48", Belt 48X750
- Dayton Belt Driven Exhaust Fans