Beacon Morris
Steam/Hydronic Heater Element, Steel, 5ft.
Mfr # ST1445-05
Zoro # G1416414
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Tube Size 1 1/4 in
- Tubing Material Steel
- Color Silver
- Output @ 2 PSI Steam 1,600 BtuH, 2,250 BtuH
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L TP14-06
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft STC14356-06
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W F84
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H TP14-WS4
- BEACON MORRIS Outside Corner 90, Light Olive Drab TP14-OC90
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W W42
- BEACON MORRIS Inside Corner 90, Light Olive Drab TP20-IC90
- BEACON MORRIS Outside Corner 90, Light Olive Drab TP20-OC90
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L TP20-04
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H TP20-WS4
- DAYTON Hydronic Unit Heater, 18" W, 16" H 5PV19
- Beacon Morris Hydronic Heaters and Accessories