Parlec
Retention Knob, MAS-BT, 1-8, 45 Deg, w/Hole
Mfr # 5005TRKC
Zoro # G1416773
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.378 in
- Angle 45 Degrees
- Thread Size 1"-8
Explore More Products
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In EXT125
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In ER11-750-6H
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In EXT100
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In, 6 ER16-750-750
- PARLEC Collet Wrench, Pin Spanner, ER25 25ERNW
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In EXT750
- PARLEC Collet Wrench, Open End, 1/2, DA300 ECN50W
- PARLEC Collet Wrench, Open End, 1 1/4, DA180 ECN12W
- PARLEC Retention Knob, MAS-BT, 5/8-11, 45 Deg 4009TRK
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. 21003-C
- HUOT CNC Toolholder Vise, HSK63, KM63 50563
- Parlec Toolholder Accessories