Maudlin Products

Tool Wrap, 309 SS, 100 Ft. L x 10 In. W


$244.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 309 Stainless Steel
  • Length 100 ft
  • Width 10 in
  • Thickness 0.002 in
  • Max. Temp. (F) 2100
See all product information