Dayton
Roof Curb, Fixed, Nonvented, O.D 53 In
Mfr # 3AZJ6
Zoro # G1417525
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$455.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 53 in
- Curb Square I.D. (In.) 50 in
- Damper Size (In.) 47-1/2 x 47-1/2
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD 2RB77
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In 3AZJ7
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In 3AZJ1
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD 2RB76
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In 3FLT5
- DAYTON Roof Curb, Adustable Width 2ZV85
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In 3AZH9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In 3AZJ8
- Dayton Non-Ventilated Roof Curbs